• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E Form C 6GX, TiAlN, M: M8

Article no.: 139192 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 3X 6GX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ guide value 7.45 mm
Thread ⌀ 8 mm
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 24 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139192 M8
EAN / GTIN 4045197446879
Manufacturer number 139192 M8

Application Table

Aluminium (short chipping)
N
23
Steel < 500 N/mm²
P
23
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
22
INOX < 900 N/mm²
M
11
CuZn
N
12
Uni
 
Oil
 
wet maximum
 

Description

Version:

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.
Tolerance class: ISO 3X / 6GX = Oversize 0.02 − 0.04 mm.

Application:

For components which are galvanised after threading or which shrink slightly when hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap with oil grooves HSS-E Form C 6GX, TiAlN, M: M8

Fluteless machine tap with oil grooves HSS-E Form C 6GX, TiAlN, M: M8

Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread ⌀ 8 mm 8 mm 8 mm 8 mm 8 mm
Thread type M M M M M
Thread standard DIN 13 DIN 13 DIN 13 DIN 13 DIN 13
Shank square □ 6.2 mm 6.2 mm 6.2 mm 6.2 mm 6.2 mm
Cutting direction right-hand right-hand right-hand right-hand right-hand
Type of product Fluteless tap Fluteless tap Fluteless tap Fluteless tap Fluteless tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart