• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap for wire thread inserts HSS-E-PM, AlTiX, EG-M: EG-M12

Article no.: 138210 EG-M12

Select article variation and quantity

EG-M Unit price incl. VAT
  • Thread type: EG-M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 40435
  • Tolerance class: 6HX mod.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12
Coating AlTiX
Thread type EG-M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 40435
Tolerance class 6HX mod.
Taper lead form E
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 110 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12.5 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring green
Number of cutting edges Z 4
Thread depth 30 mm
Series Master Tap
Type of product Tap

Identification numbers & Classifications

Article number 138210 EG-M12
EAN / GTIN 4062406208936
Manufacturer number 138210 EG-M12

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

Tap to DIN 40435 (similar to DIN 371 / DIN 376).
GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For production of AC mounting thread to metric ISO threads DIN 8140 for STI (Screw Thread Insert) wire thread inserts.

Note:

Please ensure without fail the correct tapping drill ⌀ (see table)!

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart