• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM 3/4-14

Article no.: 138100 3/4-14

Select article variation and quantity

NPT Unit price incl. VAT
  • Thread type: NPT
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: ANSI B 1.20.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size 3/4-14 NPT
    Coating TiAlN
    Thread type NPT
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard ANSI B 1.20.1
    Taper lead form C
    Taper ratio 1:16
    Helix angle 15 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling Blind hole; Through hole
    Cutting direction right-hand
    Thread pitch 1.814 mm
    Threads per inch 14
    Overall length L 140 mm
    Shank ⌀ Ds 20 mm
    Shank square □ 16 mm
    Tapping hole ⌀ A 23.3 mm
    Tapping hole ⌀ B 22.7 mm
    Thread gauge ⌀ Dmax + 0.05 23.67 mm
    Tapping hole minimum depth 23 mm
    Thread ⌀ 26.568 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 5
    Colour ring red
    Number of cutting edges Z 5
    Thread depth 51.286 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 138100 3/4-14
    EAN / GTIN 4045197080455
    Manufacturer number 138100 3/4-14

    Application Table

    Steel < 900 N/mm²
    P
    23
    Steel < 1100 N/mm²
    P
    13
    Steel < 1400 N/mm²
    P
    7
    TOOLOX 33
    H
    4
    TOOLOX 44
    H
    3
    HARDOX 500 < 1600 N/mm²
    H
    2
    Oil
     
    wet maximum
     

    Description

    Version:

    For the highest performance demands. For use with emulsion (fat content minimum 8%).

    Application:

    Tapered pipe threads (NPT) to ANSI B1.20.1, for threads with sealants. See the table for the specified minimum size of the tapping hole.

    Recommendation:

    For TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.
    Tapping hole ⌀ A:
    Pre-drill a plain hole without using a reamer.
    Tapping hole ⌀ B:

    Pre-drill a plain hole and then ream it using a 1:16 taper reamer (see No. 162650). The taper bore ⌀ can then be checked laterally by reference to the Dmax check dimension (see table). Variant B for drilling the tapping hole offers the best process reliability for the tapping operation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart