This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine tap, TiN, UNF: 3/4-16

Article no.: 138005 3/4-16

Select article variation and quantity

UNF Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 3/4-16 UNF
Coating TiN
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Tolerance class 2B
Taper lead form C
Helix angle 20 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.588 mm
Threads per inch 16
Thread ⌀ 19.05 mm
Overall length L 110 mm
Shank ⌀ Ds 14 mm
Shank square □ 11 mm
Tapping hole ⌀ 17.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring blue
Number of cutting edges Z 4
Thread depth 38.1 mm
Type of product Tap

Identification numbers & Classifications

Article number 138005 3/4-16
Manufacturer number 138005 3/4-16

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
Uni
 
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 20° right-hand chip flutes. With special TiN coating, for stainless and acid-resistant steels. For use with emulsion (fat content minimum 8%).

Application:

For UNF uniform fine threads ASME − B1.1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart