• The item cannot be ordered due to missing prices.

GARANT Master Tap INOX machine tap HSS-E-PM Form E G1/2

Article no.: 137752 G1/2

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 5156
  • Taper lead form: E

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Tap
    Thread size G1/2
    Coating TiAlN
    Thread type G
    Flank angle 55 degrees
    Tool material HSS E PM
    Standard DIN 5156
    Taper lead form E
    Helix angle 45 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2.5×D for blind holes
    Cutting direction right-hand
    Thread pitch 1.814 mm
    Threads per inch 14
    Thread ⌀ 20.96 mm
    Overall length L 125 mm
    Shank ⌀ Ds 16 mm
    Shank square □ 12 mm
    Tapping hole ⌀ 19 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 5
    Colour ring blue
    Number of cutting edges Z 5
    Thread depth 52.4 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 137752 G1/2
    EAN / GTIN 4062406210328
    Manufacturer number 137752 G1/2

    Application Table

    Aluminium (short chipping)
    N
    28
    Steel < 750 N/mm²
    P
    23
    Steel < 900 N/mm²
    P
    23
    Steel < 1100 N/mm²
    P
    12
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    9
    Oil
     
    wet maximum
     

    Description

    Version:

    GARANT Master Tap INOX:
    High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials.
    The 45° helix angle of the chip flutes facilitates chip formation especially in ductile austenitic CrNi steels.
    • HSS-E-PM tool material for maximum wear resistance
    • The latest generation of TiALN multi-layer coating
    • Parameterised flute geometry for optimum chip formation and torsional rigidity

    Form E (1.5-2 turns lead chamfer).

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart