{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | G3/8 | |
Coating | TiAlN | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Norm | DIN 5156 | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.337 mm | |
Threads per inch | 19 | |
Thread ⌀ | 16.66 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 15.25 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Number of cutting edges Z | 4 | |
Thread depth | 41.65 mm | |
Type of product | Tap |
Article number | 137750 G3/8 | |
EAN / GTIN | 4062406081867 | |
Manufacturer number | 137750 G3/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Tap INOX machine tap HSS-E-PM Form C G3/8 |
||||
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Flank angle | 55 | 55 | 55 | 55 |
Thread type | G | G | G | G |
Helix angle | 45 | 40 | 40 | 40 |
Application for type of drilling | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2.5×D for blind holes | up to 2×D for blind holes |
Serie | Master Tap | Master Tap | Pro Tap | Master Tap |
Type of product | Tap | Tap | Tap | Tap |