• The item cannot be ordered due to missing prices.

Machine tap HSS-E Form C G3/4

Article no.: 137450 G3/4

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Norm: DIN 5156
  • Taper lead form: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G3/4
Coating vaporised
Thread type G
Flank angle 55 degrees
Tool material HSS
Norm DIN 5156
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 26.44 mm
Overall length L 140 mm
Shank ⌀ Ds 20 mm
Shank square □ 16 mm
Tapping hole ⌀ 24.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring blue
Number of cutting edges Z 4
Thread depth 52.88 mm
Type of product Tap

Identification numbers & Classifications

Article number 137450 G3/4
EAN / GTIN 4045197079985
Manufacturer number 137450 G3/4

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Surface vaporised for reduced edge build-up.
HSS

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E Form C G3/4

Machine tap HSS-E Form C G3/4

Number of clamping slots 4 2 5 2 4
Coating vaporised AlTiX TiAlN TiN TiAlN
Flank angle 55 55 55 55 55
Thread pitch 1.814 1.814 1.814 1.814 1.814
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Cutting direction right-hand right-hand right-hand right-hand right-hand
Thread depth 52.88 66.1 66.1 66.1 66.1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart