• The item cannot be ordered due to missing prices.

Machine tap ISO 228 +0.05 mm G1/4

Article no.: 137360 G1/4

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E
  • Standard: DIN 5156
  • Taper lead form: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/4
Coating vaporised
Thread type G
Flank angle 55 degrees
Tool material HSS E
Standard DIN 5156
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1.337 mm
Threads per inch 19
Thread ⌀ 13.16 mm
Overall length L 100 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 11.8 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 39.48 mm
Type of product Tap

Identification numbers & Classifications

Article number 137360 G1/4
EAN / GTIN 4045197705655
Manufacturer number 137360 G1/4

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Surface vaporised for reduced edge build-up.
Tolerance class ISO 228 + 0.05 mm.
HSS-E

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).
For components which are galvanised after threading or shrink slightly when hardened.

Recommendation:

We recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 mm larger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart