• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap Left-hand thread 8X1

Article no.: 137190 8X1
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

MF-LH Unit price incl. VAT
  • Thread type: MF-LH
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M8×1 LH
    Coating AlTiX
    Thread type MF-LH
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 374
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2.5×D for blind holes
    Cutting direction left-hand
    Thread pitch 1 mm
    Overall length L 90 mm
    Shank ⌀ Ds 6 mm
    Shank square □ 4.9 mm
    Tapping hole ⌀ 7 mm
    Thread ⌀ 8 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring green
    Series Master Tap
    Number of cutting edges Z 3
    Thread depth 20 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 137190 8X1
    EAN / GTIN 4045197899835
    Manufacturer number 137190 8X1

    Application Table

    Alu plastics
    N
    30
    Aluminium (short chipping)
    N
    35
    Alu > 10% Si
    N
    20
    Steel < 500 N/mm²
    P
    30
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    8
    INOX < 900 N/mm²
    M
    10
    INOX > 900 N/mm²
    M
    8
    GG(G)
    K
    20
    CuZn
    N
    20
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Universal taps, designed for use in a wide spectrum of materials with high process reliability.
    • HSS-E-PM tool material for a high degree of wear resistance.
    • Reduced coefficient of friction due to the new high-performance coating.
    • Special geometry for optimum swarf evacuation.

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart