• The item cannot be ordered due to missing prices.

Machine tap 12X1

Article no.: 136210 12X1

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12×1
Coating vaporised
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Norm DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 100 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 11 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring yellow
Number of cutting edges Z 3
Thread depth 36 mm
Type of product Tap

Identification numbers & Classifications

Article number 136210 12X1
EAN / GTIN 4045197078582
Manufacturer number 136210 12X1

Application Table

Alu plastics
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Surface vaporised for reduced edge build-up.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap  12X1

Machine tap 12X1

Number of cutting edges Z 3 4 3 3
Flank angle 60 60 60 60
Overall length L 100 100 100 100
Thread ⌀ 12 12 12 12
Thread standard DIN 13 DIN 13 DIN 13 DIN 13
Shank square □ 7 7 7 7
Tolerance class ISO 2 6H ISO 2X 6HX ISO 2 6H ISO 2 6H

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart