• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM Form E, TiAlN, M: M10

Article no.: 136173 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form E
Helix angle 40 degrees
Shank DIN 1835 B to h6
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Shank tolerance h6
Type of threading tool Machine tap for synchronous machining
Number of clamping slots 4
Colour ring green
Number of cutting edges Z 4
Thread depth 30 mm
Type of product Tap

Identification numbers & Classifications

Article number 136173 M10
EAN / GTIN 4045197508416
Manufacturer number 136173 M10

Application Table

Alu plastics
N
32
Aluminium (short chipping)
N
32
Steel < 500 N/mm²
P
33
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
7
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
CuZn
N
30
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Sturdy design with right-hand chip flutes and shank to DIN 1835-B.
Special geometry for universal applications on machines with synchronised spindle drive. The tap is guided by the synchronised spindle on the machine. Special TiAlN-S coating for optimum tool life.
For use with emulsion (fat content minimum 8%).
Form E (lead chamfer: 1.5 - 2 turns) for the deepest possible thread depths.

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart