• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap HSS-E-PM Form C 6GX, AlTiX, M: M16

Article no.: 136158 M16

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16
Coating AlTiX
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 3X 6GX
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 14 mm
Thread ⌀ 16 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Master Tap
Number of cutting edges Z 3
Thread depth 40 mm
Type of product Tap

Identification numbers & Classifications

Article number 136158 M16
EAN / GTIN 4045197900173
Manufacturer number 136158 M16

Application Table

Alu plastics
N
30
Aluminium (short chipping)
N
35
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
GG(G)
K
20
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for a high degree of wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Tolerance class: ISO 3X/6GX

Application:

For components which are galvanised or shrink slightly when hardened.

Recommendation:

We recommend increasing the size of the tapping hole ⌀ by the tolerance allowance.

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart