• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap HSS-E-PM Form E 6HX M4

Article no.: 136152 M4

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Norm: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M4
Coating AlTiX
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Norm DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form E
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 0.7 mm
Overall length L 63 mm
Shank ⌀ Ds 4.5 mm
Shank square □ 3.4 mm
Tapping hole ⌀ 3.3 mm
Thread ⌀ 4 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Serie Master Tap
Number of cutting edges Z 3
Thread depth 10 mm
Type of product Tap

Identification numbers & Classifications

Article number 136152 M4
EAN / GTIN 4045197900210
Manufacturer number 136152 M4

Application Table

Alu plastics
N
22
Aluminium (short chipping)
N
25
Alu > 10% Si
N
15
Steel < 500 N/mm²
P
22
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
18
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
7
INOX > 900 N/mm²
M
6
GG(G)
K
15
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for a high degree of wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Form E (1.5-2 turns lead chamfer)

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart