• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM, nitrided, M: M20

Article no.: 135750 M20

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M20
Coating nitrided
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Helix angle 15 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 2.5 mm
Overall length L 140 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ 17.5 mm
Thread ⌀ 20 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring pink
Number of cutting edges Z 4
Thread depth 40 mm
Type of product Tap

Identification numbers & Classifications

Article number 135750 M20
EAN / GTIN 4045197077509
Manufacturer number 135750 M20

Application Table

Steel < 900 N/mm²
P
18
Steel < 1100 N/mm²
P
9
Steel < 1400 N/mm²
P
3
Ti > 850 N/mm²
S
4
Oil
 
wet maximum
 

Description

Version:

Sturdy design, with 15° right-hand chip flutes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart