{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Draadafmeting | M12 | |
Coating | TiAlN | |
Draadsoort | M | |
Flank angle | 60 degrees | |
Snijmateriaal | HSS E PM | |
Norm | DIN 376 | |
Thread standard | DIN 13 | |
Tolerantieklasse | ISO 2X 6HX | |
Taper lead form | C | |
Helix angle | 45 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Draadspoed | 1,75 mm | |
Totale lengte L | 110 mm | |
Schacht-⌀ Ds | 9 mm | |
Schacht-vierkant □ | 7 mm | |
Kerngat-⌀ | 10,2 mm | |
Schroefdraad-⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Aantal spaangroeven | 4 | |
Colour ring | blue | |
Series | Master Tap | |
Aantal snijkanten Z | 4 | |
Draaddiepte | 30 mm | |
Type of product | Tap |
Article number | 135732 M12 | |
EAN / GTIN | 4062406081447 | |
Manufacturer number | 135732 M12 |