• The item cannot be ordered due to missing prices.

Machine tap, vaporised, M: M2,5

Article no.: 135650 M2,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2.5
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 0.45 mm
Overall length L 50 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 2.05 mm
Thread ⌀ 2.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring blue
Number of cutting edges Z 2
Thread depth 5 mm
Type of product Tap

Identification numbers & Classifications

Article number 135650 M2,5
EAN / GTIN 4045197077172
Manufacturer number 135650 M2,5

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
INOX < 900 N/mm²
M
6
INOX > 900 N/mm²
M
4
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Parallel offset guide thread.

Advantage:

This allows the tap to be reversed with little risk of chips jamming and causing damage to the tap.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart