• The item cannot be ordered due to missing prices.

Machine tap DIN 376, vaporised, M: M10

Article no.: 134980 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Tap

Identification numbers & Classifications

Article number 134980 M10
EAN / GTIN 4045197446275
Manufacturer number 134980 M10

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

All sizes = DIN 376 (= shank ⌀ relieved) − for greater tapping depths.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap DIN 376, vaporised, M: M10

Machine tap DIN 376, vaporised, M: M10

Thread ⌀ 10 mm 10 mm 10 mm
Thread pitch 1.5 mm 1.5 mm 1.5 mm
Through-coolant no no no
Shank square □ 5.5 mm 8 mm 8 mm
Cutting direction right-hand right-hand right-hand
Application for type of drilling up to 3×D for blind holes up to 3×D for blind holes up to 3×D for blind holes
Type of product Tap Tap Tap

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart