• The item cannot be ordered due to missing prices.

Machine tap M2

Article no.: 134851 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Norm DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.6 mm
Thread ⌀ 2 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 2
Colour ring without
Number of cutting edges Z 2
Thread depth 6 mm
Type of product Tap

Identification numbers & Classifications

Article number 134851 M2
EAN / GTIN 4045197350800
Manufacturer number 134851 M2

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
CuZn
N
13
Oil
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart