• The item cannot be ordered due to missing prices.

Machine tap extra long HSS-E, uncoated, M: M10

Article no.: 134660 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 160 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Tap

Identification numbers & Classifications

Article number 134660 M10
EAN / GTIN 4045197075796
Manufacturer number 134660 M10

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
GG(G)
K
9
Oil
 
wet maximum
 

Description

Version:

With extra long shank.
≤ M10:Shank to DIN 371;
≥ M12:
Shank to DIN 376.

Advantage:

Designed for tapping threads where access is difficult.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap extra long HSS-E, uncoated, M: M10

Machine tap extra long HSS-E, uncoated, M: M10

Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Overall length L 160 mm 100 mm 70 mm 100 mm
Thread ⌀ 10 mm 10 mm 10 mm 10 mm
Thread standard DIN 13 DIN 13 DIN 13 DIN 13
Cutting direction right-hand right-hand right-hand right-hand
Helix angle 40 degrees 40 degrees 15-20 degrees 40 degrees
Shank ⌀ Ds 10 mm 10 mm 7 mm 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart