• The item cannot be ordered due to missing prices.

Machine tap, uncoated, M: M6

Article no.: 134200 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 5 mm
Thread ⌀ 6 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring yellow
Number of cutting edges Z 2
Thread depth 18 mm
Type of product Tap

Identification numbers & Classifications

Article number 134200 M6
EAN / GTIN 4045197075031
Manufacturer number 134200 M6

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
PMMA acrylic
N
30
PEEK
N
30
Oil
 
wet maximum
 

Description

Version:

Two spiral flutes with polished chip space.

Advantage:

Reliable swarf evacuation, due to the high helix angle and wide flutes.

Application:

Suitable for tensile strength up to maximum 300 N/mm2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart