• The item cannot be ordered due to missing prices.

GARANT Master Tap Alu machine tap for wire thread inserts, DLC, EG-M: EG-M12

Article no.: 133555 EG-M12

Select article variation and quantity

EG-M Unit price incl. VAT
  • Thread type: EG-M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Works standard
  • Tolerance class: 6HX mod.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating DLC
Thread type EG-M
Flank angle 60 degrees
Tool material HSS E PM
Standard Works standard
Tolerance class 6HX mod.
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 4×D for through holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 125 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12.5 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring yellow
Number of cutting edges Z 3
Thread depth 48 mm
Series Master Tap
Type of product Taps

Identification numbers & Classifications

Article number 133555 EG-M12
EAN / GTIN 4067263830306
Manufacturer number 133555 EG-M12

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
32
Alu > 10% Si
N
20
PMMA acrylic
N
20
PA 66
N
18
PEEK
N
18
Cu
N
18
CuZn
N
25
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

High-performance tap, specially developed for aluminium and non-ferrous alloys. Extra-long flutes and neck length for usable thread depths up to 4×D.
  • HSS-E-PM tool material for high cutting edge stability.
  • Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up.
  • Extra-long flute geometry.

Application:

For production of EG mounting thread according to metric ISO thread DIN 8140 for STI wire thread inserts (Screw Thread Insert).

Note:

Please be sure to observe the correct tapping hole ⌀ (see table)!

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart