{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 10 | |
Coating | nitrided | |
Thread type | TR | |
Flank angle | 30 degrees | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Tolerance class | DIN 103 7H | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 8.2 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 12.3 mm | |
Type of product | Tap |
Article number | 133490 TR10X2 | |
EAN / GTIN | 4045197533012 | |
Manufacturer number | 133490 TR10X2 |