{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 9/16-18 UNF | |
Coating | AlTiX | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 14.29 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12.9 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 57.16 mm | |
Type of product | Tap |
Article number | 133410 9/16-18 | |
EAN / GTIN | 4045197901873 | |
Manufacturer number | 133410 9/16-18 |
This article |
Recommendations |
|
---|---|---|
GARANT Master Tap machine tap HSS-E-PM 9/16-18 |
||
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining |
Threads per inch | 18 | 18 |
Thread pitch | 1.411 | 1.411 |
Through-coolant | no | no |
Tolerance class | 2BX | 2B |
Thread depth | 57.16 | 57.16 |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes |