{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Tap | |
Thread size | G5/8 | |
Coating | AlTiX | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E PM | |
Norm | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Thread ⌀ | 22.91 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 21 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 68.73 mm | |
Type of product | Tap |
Article number | 133330 G5/8 | |
EAN / GTIN | 4045197901187 | |
Manufacturer number | 133330 G5/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM G5/8 |
||||
Number of clamping slots | 4 | 3 | 4 | 4 |
Colour ring | green | blue | blue | green |
Thread type | G | G | G | G |
Thread pitch | 1.814 | 1.814 | 1.814 | 1.814 |
Through-coolant | no | no | no | no |
Tapping hole ⌀ | 21 | 21 | 21 | 21 |
Type of product | Tap | Tap | Tap | Tap |