{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G3/8 | |
Coating | vaporised | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS E | |
Standard | DIN 5156 | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.337 mm | |
Threads per inch | 19 | |
Thread ⌀ | 16.66 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 15.25 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 49.98 mm | |
Type of product | Tap |
Article number | 133325 G3/8 | |
EAN / GTIN | 4045197301543 | |
Manufacturer number | 133325 G3/8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Machine tap HSS-E G3/8 |
||
Number of cutting edges Z | 3 | 2 |
Flank angle | 55 | 55 |
Overall length L | 100 | 100 |
Through-coolant | no | no |
Cutting direction | right-hand | right-hand |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes |
Shank ⌀ Ds | 12 | 12 |