{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6.5×0.75 | |
Coating | AlTiX | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 5.5 mm | |
Shank square □ | 4.3 mm | |
Tapping hole ⌀ | 5.8 mm | |
Thread ⌀ | 6.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Master Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 19.5 mm | |
Type of product | Tap |
Article number | 132905 6,5X0,75 | |
EAN / GTIN | 4045197984203 | |
Manufacturer number | 132905 6,5X0,75 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 6HX 6,5X0,75 |
|||
Taper lead form | B | C | C |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Overall length L | 80 | 80 | 80 |
Thread size | M6.5×0.75 | M6×0.75 | M6×0.75 |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 5.8 | 5.8 | 5.8 |
Shank square □ | 4.3 | 4.3 | 4.3 |