{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.75 | |
Coating | vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 5.2 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | blue | |
Number of cutting edges Z | 3 | |
Thread depth | 18 mm | |
Type of product | Tap |
Article number | 132870 6X0,75 | |
EAN / GTIN | 4045197073990 | |
Manufacturer number | 132870 6X0,75 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine tap HSS-E, vaporised, MF: 6X0,75 |
|||||
Taper lead form | B | B | B | B | B |
Coating | vaporised | AlTiX | TiAlN | TiN | DLC |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Through-coolant | no | no | no | no | no |
Shank square □ | 3.4 mm | 3.4 mm | 3.4 mm | 3.4 mm | 3.4 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand |
Application for type of drilling | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 4×D for through holes |