{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1.5 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | D | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 2×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 10.5 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 5 | |
Colour ring | red | |
Number of cutting edges Z | 5 | |
Thread depth | 18 mm | |
Type of product | Tap |
Article number | 132862 12X1,5 | |
EAN / GTIN | 4045197073969 | |
Manufacturer number | 132862 12X1,5 |