{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10×1 | |
Coating | TiCN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ | 9 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 5 | |
Colour ring | red | |
Number of cutting edges Z | 5 | |
Thread depth | 15 mm | |
Type of product | Tap |
Article number | 132861 10X1 | |
EAN / GTIN | 4045197745712 | |
Manufacturer number | 132861 10X1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Machine tap 10X1 |
|||
Colour ring | red | white | green |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Thread ⌀ | 10 mm | 10 mm | 10 mm |
Tapping hole ⌀ | 9 mm | 9 mm | 9 mm |
Cutting direction | right-hand | right-hand | right-hand |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | up to 3×D for blind holes; up to 3×D for through holes | up to 2.5×D for blind holes |
Type of product | Tap | Tap | Tap |