• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM Form CS, TiN, MF: 10X1,25

Article no.: 132835 10X1,25

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10×1.25
Coating TiN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form CS
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 100 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.8 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Tap

Identification numbers & Classifications

Article number 132835 10X1,25
EAN / GTIN 4045197073532
Manufacturer number 132835 10X1,25

Application Table

Aluminium (short chipping)
N
28
Steel < 500 N/mm²
P
27
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
17
Steel < 1100 N/mm²
P
7
Oil
 
wet maximum
 

Description

Version:

With spiral point.
(Form CS) 2 − 3 − start chamfer lead − with spiral point.
TiN coated.
Can be used with soluble coolant (fat content min. 8 %).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart