• The item cannot be ordered due to missing prices.

GARANT Master Tap Alu machine tap, DLC, MF: 16X1,5

Article no.: 132810 16X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Works standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16×1.5
Coating DLC
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard Works standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 4×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 130 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 14.5 mm
Thread ⌀ 16 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring yellow
Series Master Tap
Number of cutting edges Z 3
Thread depth 64 mm
Type of product Tap

Identification numbers & Classifications

Article number 132810 16X1,5
EAN / GTIN 4067263830177
Manufacturer number 132810 16X1,5

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
32
Alu > 10% Si
N
20
PMMA acrylic
N
20
PA 66
N
18
PEEK
N
18
Cu
N
18
CuZn
N
25
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

High-performance tap, specially developed for aluminium and non-ferrous alloys. Extra long flutes and neck length for usable thread depths up to 4×D.
  • HSS-E-PM tool material for high cutting edge stability.
  • Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up.
  • Extra long flute geometry.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap Alu machine tap, DLC, MF: 16X1,5

GARANT Master Tap Alu machine tap, DLC, MF: 16X1,5

Taper lead form B B B B B
Number of cutting edges Z 3 3 4 4 4
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Overall length L 130 mm 100 mm 100 mm 100 mm 100 mm
Tool material HSS E PM HSS E HSS E PM HSS E PM HSS E
Application for type of drilling up to 4×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes
Type of product Tap Tap Tap Tap Tap

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart