• The item cannot be ordered due to missing prices.

Carbide machine tap M10

Article no.: 132570 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: Carbide
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material Carbide
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Parallel shank to h6
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring white
Number of cutting edges Z 4
Thread depth 30 mm
Type of product Tap

Identification numbers & Classifications

Article number 132570 M10
EAN / GTIN 4045197072047
Manufacturer number 132570 M10

Application Table

GG(G)
K
16
CuZn
N
20
wet maximum
 
dry
 

Description

Version:

Very sturdy, with short chamfer lead (2 − 3 turns).
Solid carbide version.

Advantage:

Optimum self-guidance.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart