• The item cannot be ordered due to missing prices.

Machine tap for cast iron, TiCN, M: M8

Article no.: 132550 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8
Coating TiCN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.8 mm
Thread ⌀ 8 mm
Type of threading tool Maskinsnittapper til dynamisk bearbejdning
Number of clamping slots 4
Colour ring white
Number of cutting edges Z 4
Thread depth 24 mm
Type of product Tap

Identification numbers & Classifications

Article number 132550 M8
EAN / GTIN 4045197071910
Manufacturer number 132550 M8

Application Table

GG
K
16
GGG
K
14
wet maximum
 
dry
 

Description

Version:

With straight flutes and short chamfer lead (2 − 3 turns).

Advantage:

  • Improved wear properties due to hard coating.
  • Higher cutting speeds due to reduction of thermal load on cutting edges.
  • Dry machining possible on cast iron − cooling lubricant not necessary.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap for cast iron, TiCN, M: M8

Machine tap for cast iron, TiCN, M: M8

Taper lead form C C C
Number of clamping slots 4 3 3
Thread size M8 M8 M8
Thread pitch 1.25 mm 1.25 mm 1.25 mm
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
Tolerance class ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX
Shank ⌀ Ds 8 mm 8 mm 8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart