• The item cannot be ordered due to missing prices.

Machine tap for cast iron M8

Article no.: 132500 M8

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8
Coating nitrided
Thread type M
Flank angle 60 degrees
Tool material HSS E
Norm DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.8 mm
Thread ⌀ 8 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring white
Number of cutting edges Z 4
Thread depth 24 mm
Type of product Tap

Identification numbers & Classifications

Article number 132500 M8
EAN / GTIN 4045197071798
Manufacturer number 132500 M8

Application Table

GG
K
13
GGG
K
9
wet maximum
 
dry
 

Description

Version:

With straight flutes and short chamfer lead (2 − 3 turns).

Version - image:

4 cutting edges (from size M5).
4 flutes (from size M5).
Particularly wear resistant due to nitrided surface (13 2500).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart