• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM M6

Article no.: 132280 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M6
    Coating TiAlN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form B
    Shank DIN 1835 B with h6
    Through-coolant no
    Application for type of drilling up to 2.5×D for through holes
    Cutting direction right-hand
    Thread pitch 1 mm
    Overall length L 80 mm
    Shank ⌀ Ds 6 mm
    Shank square □ 4.9 mm
    Tapping hole ⌀ 5 mm
    Thread ⌀ 6 mm
    Shank tolerance h6
    Type of threading tool Machine tap for synchronous machining
    Number of clamping slots 3
    Colour ring blue
    Number of cutting edges Z 3
    Thread depth 15 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 132280 M6
    EAN / GTIN 4045197446121
    Manufacturer number 132280 M6

    Application Table

    Aluminium (short chipping)
    N
    40
    Steel < 500 N/mm²
    P
    37
    Steel < 750 N/mm²
    P
    35
    Steel < 900 N/mm²
    P
    22
    INOX < 900 N/mm²
    M
    12
    INOX > 900 N/mm²
    M
    10
    CuZn
    N
    35
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Sturdy design with spiral point and shank to DIN 1835-B.Special geometry for use on machines with synchronised spindle drives. The tap is controlled by the synchronising spindle of the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion (fat content minimum 8%).

    Note:

    For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures maximum process reliability.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart