• The item cannot be ordered due to missing prices.

Solid carbide machine tap, TiAlN, M: M12

Article no.: 132080 M12

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: solid carbide
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material solid carbide
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form D
Shank Parallel shank to h6
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 2×D for through holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 110 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 10.2 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 5
Colour ring red
Number of cutting edges Z 5
Thread depth 18 mm
Type of product Tap

Identification numbers & Classifications

Article number 132080 M12
EAN / GTIN 4045197071095
Manufacturer number 132080 M12

Application Table

Steel < 55 HRC
H
3
Steel < 60 HRC
H
2
Steel < 65 HRC
H
1
Steel < 67 HRC
H
1
TOOLOX 33
H
5
TOOLOX 44
H
4
HARDOX 500 < 1600 N/mm²
H
3
Graphite, GRP, CRP
N
18
Oil
 

Description

Version:

Particularly sturdy version. For the highest performance demands.

Application:

For use only with a length compensation chuck − even on machines with synchronised spindle drives.

Recommendation:

For very hard steels, TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart