• The item cannot be ordered due to missing prices.

Machine tap for synchronised spindles HSS-E-PM, TiAlN, M: M4

Article no.: 132065 M4

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M4
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank DIN 1835 B with h6
Through-coolant no
Application for type of drilling up to 2.5×D for through holes
Cutting direction right-hand
Thread pitch 0.7 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 3.3 mm
Thread ⌀ 4 mm
Shank tolerance h6
Type of threading tool Machine tap for synchronous machining
Number of clamping slots 3
Colour ring red
Number of cutting edges Z 3
Thread depth 10 mm
Type of product Tap

Identification numbers & Classifications

Article number 132065 M4
EAN / GTIN 4045197445957
Manufacturer number 132065 M4

Application Table

Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
7
TOOLOX 33
H
7
TOOLOX 44
H
6
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Sturdy design with spiral point and shank to DIN 1835-B.Special geometry for use on machines with synchronised spindle drives. The tap is controlled by the synchronising spindle of the machine.
Special TiAlN coating for optimum tool life. For use with emulsion (fat content minimum 8%).

Recommendation:

For TOOLOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart