• The item cannot be ordered due to missing prices.

GARANT Master Tap SteelHT machine tap HSS-E-PM Form B 6HX M24

Article no.: 131940 M24

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M24
    Coating TiCN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 376
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 3 mm
    Overall length L 160 mm
    Shank ⌀ Ds 18 mm
    Shank square □ 14.5 mm
    Tapping hole ⌀ 21 mm
    Thread ⌀ 24 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 4
    Colour ring red
    Series Master Tap
    Number of cutting edges Z 4
    Thread depth 72 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 131940 M24
    EAN / GTIN 4062406236243
    Manufacturer number 131940 M24

    Application Table

    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    Steel < 1400 N/mm²
    P
    12
    Steel < 50 HRC
    H
    5
    TOOLOX 33
    H
    15
    TOOLOX 44
    H
    5
    INOX > 900 N/mm²
    M
    7
    Ti > 850 N/mm²
    S
    5
    Oil
     
    wet maximum
     

    Description

    Version:

    High-performance tap, specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point, for process stability at high cutting forces.
    • HSS-E-PM tool material – for very high cutting edge stability.
    • Optimised honed cutting edges.
    • TiCN coating – for maximum wear protection.

    Recommendation:

    For TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by selecting a larger tapping hole .

    Downloads & documents

    From the same series "Master Tap" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart