• The item cannot be ordered due to missing prices.

Machine tap, uncoated, M: M18

Article no.: 131700 M18

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M18
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form D
Helix angle 15-20 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.5 mm
Overall length L 125 mm
Shank ⌀ Ds 14 mm
Shank square □ 11 mm
Tapping hole ⌀ 15.5 mm
Thread ⌀ 18 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
Thread depth 54 mm
Type of product Tap

Identification numbers & Classifications

Article number 131700 M18
EAN / GTIN 4045197070128
Manufacturer number 131700 M18

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
GG(G)
K
9
Oil
 
wet maximum
 

Description

Version:

Sturdy design with 15° left-hand spiral.

Advantage:

Particularly suitable for interrupted cuts (e.g. longitudinal groove in the hole).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart