• The item cannot be ordered due to missing prices.

Machine tap 6G DIN 376 M14

Article no.: 131350 M14

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 3 6G
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12 mm
Thread ⌀ 14 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 42 mm
Type of product Tap

Identification numbers & Classifications

Article number 131350 M14
EAN / GTIN 4045197069696
Manufacturer number 131350 M14

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.
Tolerance class ISO 3 / 6G
= oversize 0.02 − 0.04 mm.
All sizes: Shank to DIN 376 (= shank ⌀ relieved); thus suitable for greater operating depths.

Application:

For components which are galvanised after threading or shrink slightly when hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart