• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM Form CS, uncoated, M: M5

Article no.: 131290 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form CS
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.8 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 4.2 mm
Thread ⌀ 5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 15 mm
Type of product Tap

Identification numbers & Classifications

Article number 131290 M5
EAN / GTIN 4045197069504
Manufacturer number 131290 M5

Application Table

Aluminium (short chipping)
N
15
Steel < 500 N/mm²
P
18
Steel < 750 N/mm²
P
18
Steel < 900 N/mm²
P
18
Steel < 1100 N/mm²
P
9
Oil
 
wet maximum
 

Description

Version:

With spiral point.
(Form CS) 2 − -3 turns chamfer lead − with spiral point.

Advantage:

Greater wear resistance.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart