• The item cannot be ordered due to missing prices.

Machine tap Form C DIN 371/376, TiN, M: M20

Article no.: 131250 M20

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M20
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.5 mm
Overall length L 140 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ 17.5 mm
Thread ⌀ 20 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
Thread depth 60 mm
Type of product Tap

Identification numbers & Classifications

Article number 131250 M20
EAN / GTIN 4045197069306
Manufacturer number 131250 M20

Application Table

Aluminium
N
16
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
19
Oil
 
wet maximum
 

Description

Version:

With TiN coating for:
  • Improved wear properties.
  • Lower tendency to edge build-up.
  • Higher cutting speeds possible.
For use with emulsion (fat content minimum 8%).
With spiral point.
(Form C) 2−3 turns chamfer lead − without spiral point. Can also be used for blind holes.
ISO 2 6H
HSS-E

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart