• The item cannot be ordered due to missing prices.

Machine tap Form B DIN 376, uncoated, M: M36

Article no.: 131200 M36

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M36
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 4 mm
Overall length L 200 mm
Shank ⌀ Ds 28 mm
Shank square □ 22 mm
Tapping hole ⌀ 32 mm
Thread ⌀ 36 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
Thread depth 108 mm
Type of product Tap

Identification numbers & Classifications

Article number 131200 M36
EAN / GTIN 4045197069214
Manufacturer number 131200 M36

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.
All sizes: Shank to DIN 376(= shank ⌀ tapered), thus suitable for greater operating depths
Sizes M2; M2.5; M3 without square.
ISO 2 6H
HSS

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart