• The item cannot be ordered due to missing prices.

Carbide machine tap M6

Article no.: 131140 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: Carbide
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material Carbide
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Parallel shank to h6
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 5 mm
Thread ⌀ 6 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring yellow
Number of cutting edges Z 3
Thread depth 18 mm
Type of product Tap

Identification numbers & Classifications

Article number 131140 M6
EAN / GTIN 4045197068781
Manufacturer number 131140 M6

Application Table

Alu plastics
N
18
Aluminium (short chipping)
N
35
Alu > 10% Si
N
28
Steel < 500 N/mm²
P
30
CuZn
N
24
Graphite, GRP, CRP
N
10
Oil
 
wet maximum
 
dry
 

Description

Version:

For use with emulsion (fat content minimum 8%).
Solid carbide version.

Advantage:

Particularly strong, optimal self-guidance.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart