• The item cannot be ordered due to missing prices.

Machine tap, vaporised, M: M3,5

Article no.: 131100 M3,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3.5
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.6 mm
Overall length L 56 mm
Shank ⌀ Ds 4 mm
Shank square □ 3 mm
Tapping hole ⌀ 2.9 mm
Thread ⌀ 3.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring yellow
Number of cutting edges Z 2
Thread depth 10.5 mm
Type of product Tap

Identification numbers & Classifications

Article number 131100 M3,5
EAN / GTIN 4045197068453
Manufacturer number 131100 M3,5

Application Table

Alu plastics
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
CuZn
N
13
Oil
 
wet maximum
 

Description

Version:

Strong spiral point.
Guide section with oil grooves, but without chip flutes. Particularly strong, optimal self-guidance with no recutting on reversal.
Sizes M2.3 and M2.6 to the old DIN profile.

Version - image:

Oil groove
Guide thread
Lead-in
Spiral point

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart