• The item cannot be ordered due to missing prices.

Tap bit M3

Article no.: 130992 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Tool material: HSS
  • Standard: Works standard
  • Thread standard: DIN 13
  • Tolerance class: ISO 2 6H

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating vaporised
    Thread type M
    Tool material HSS
    Standard Works standard
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Flank angle 60 degrees
    Taper lead form B
    Application for type of drilling up to 1.5×D for through holes
    Cutting direction right-hand
    Type of threading tool Serial hand taps
    Thread pitch 0.5 mm
    Overall length L 33 mm
    Flute length Lc 10 mm
    Recess ⌀ D1 2.2 mm
    Tapping hole ⌀ 2.5 mm
    Type of product Tap bit

    Identification numbers & Classifications

    Article number 130992 M3
    EAN / GTIN 4067263295822
    Manufacturer number 130992 M3

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    INOX < 900 N/mm²
    M
    Oil
     

    Description

    Version:

    With 1/4 inch hexagon shank to DIN 3126 C 6.3.

    Application:

    Ideal for repair and assembly work in mobile situations.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart