• The item cannot be ordered due to missing prices.

Hand tap, single Plug tap M22

Article no.: 130430 M22

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M22
    Coating uncoated
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 352
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 2.5 mm
    Overall length L 100 mm
    Shank ⌀ Ds 18 mm
    Shank square □ 14.5 mm
    Tapping hole ⌀ 19.5 mm
    Thread ⌀ 22 mm
    Type of threading tool Hand tap
    Number of clamping slots 3
    Colour ring without
    Number of cutting edges Z 3
    Thread depth 66 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 130430 M22
    EAN / GTIN 4062406089405
    Manufacturer number 130430 M22

    Application Table

    Alu > 10% Si
    N
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    Ti > 850 N/mm²
    S
    GG(G)
    K
    Uni
     
    Oil
     
    dry
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart