Micro-lubrication system, Type: S

Article no.: 130100 S
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length Ltot 150 mm
Length of body with nozzle L2 100 mm
Shank ⌀ DS (-0.02 / -0.05 mm) 20 mm
Type of product Micro-lubrication system

Identification & Classification

Article number 130100 S
Copy
EAN / GTIN 4045197275905
Copy
Manufacturer number 130100 S
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy stainless steel body with 3-chamber pressure system for dispensing the lubricant very accurately.

Advantage:

  • Very easy to operate.
  • No problematic, inaccurate manual lubrication.
  • Process reliability and longer tool life.

Application:

Can be used horizontally and vertically in machining centres. For all thread cutting oils up to 570 mm2/s viscosity (see No. 084210 and 084220). The oil is precisely distributed mechanically and hydraulically on to the tapping hole wall. Because the micro lubrication system efficiently uses only very small quantities of oil, an impairment of the consistency of the emulsion is prevented. It thus saves the significant expense of changing over to emulsion with a high fat content, which is essential for process reliability when tapping.

Supplied with:

Micro lubrication system, main cylinder type S, and one each nozzle type DL and GL filling injector.

Note:

  • For accessories and spare parts see the spare parts list.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart