{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1-12 UNF LH | |
Coating | TiN | |
Thread type | UNF-LH | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | left-hand | |
Thread pitch | 2.117 mm | |
Threads per inch | 12 | |
Thread ⌀ | 25.4 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 20 mm | |
Shank square □ | 16 mm | |
Tapping hole ⌀ | 23.25 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 63.5 mm | |
Type of product | Tap |
Article number | 130046 1-12 | |
EAN / GTIN | 4062406051105 | |
Manufacturer number | 130046 1-12 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Left-hand thread blind hole machine tap, TiN, Type: 1-12 |
|||||
Taper lead form | C | C | C | C | C |
Number of clamping slots | 4 | 4 | 4 | 4 | 4 |
Colour ring | without | without | without | without | without |
Thread ⌀ | 25.4 mm | 25.4 mm | 25.4 mm | 25.4 mm | 25.4 mm |
Tapping hole ⌀ | 23.25 mm | 23.25 mm | 23.25 mm | 23.25 mm | 23.25 mm |
Cutting direction | left-hand | right-hand | right-hand | left-hand | right-hand |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | 2B | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B |