• The item cannot be ordered due to missing prices.

Blind hole machine tap 1/2-20

Article no.: 130045 1/2-20
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Thread type: UNF
  • Flank angle: 60
  • Tool material: HSS E
  • Norm: DIN 376
  • Thread standard: ASME B1.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 1/2-20 UNF
Coating TiN
Thread type UNF
Flank angle 60 degrees
Tool material HSS E
Norm DIN 376
Thread standard ASME B1.1
Tolerance class 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.27 mm
Threads per inch 20
Thread ⌀ 12.7 mm
Overall length L 110 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 11.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 31.75 mm
Type of product Tap

Identification numbers & Classifications

Article number 130045 1/2-20
EAN / GTIN 4062406048327
Manufacturer number 130045 1/2-20

Application Table

Alu plastics
N
23
Aluminium
N
22
Aluminium (short chipping)
N
23
Steel < 500 N/mm²
P
18
Steel < 750 N/mm²
P
18
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
9
INOX < 900 N/mm²
M
6
INOX > 900 N/mm²
M
5
GGG
K
10
CuZn
N
23
Uni
 
Oil
 
wet maximum
 

Description

Note:

Delivery time: 49 calendar days
Minimum order quantity: 2 pcs.
Special / custom-made product - return not possible

Downloads & documents

Compare with similar products

This article


Recommendations


Blind hole machine tap  1/2-20

Blind hole machine tap 1/2-20

Number of clamping slots 3 3 3 3 3
Thread ⌀ 12.7 12.7 12.7 12.7 12.7
Thread type UNF UNF UNF UNF-LH UNF
Through-coolant no no no no no
Shank square □ 9 7 9 9 7
Tolerance class 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B 2B 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B 1B ;2B ;2B +0.05 ;2B +0.10 ;2B +0.20 ;3B 2B
Shank ⌀ Ds 11 9 11 11 9

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart